Beli stang las argon manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Kennedy Spares Kit For WP17/18/26 Tig TorchDeskripsi:Suited for use in both AC or DC processes, this 34 piece TIG welding spares kit contains a variety of accessories and consumables to keep your TIG torch working to a optimum level. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 TIG torches.Features and Benefits- Can be used for both AC and DC applications for versatility- Suited for WP17, 18 and 26 type torches for breadth of use- Contains a variety of items to keep your TIG torch working efficientlyContents- 5 X 1.6mm Collets - 5 X 1.6mm Collet bodies- 5 X 2.4mm Collets- 5 X 2.4mm Collet bodies- 2 X No 4 Ceramic Cups- 2 X No 5 Ceramic Cups- 2 X No 6 Ceramic Cups- 2 X No 7 Ceramic Cups- 2 X No 8 Ceramic Cups- 1 X Long Back Cap- 1 X Short Back Cap- 1 X 1.6mm Ceriated Grey Tungsten Electrode- 1 X 2.4mm Ceriated Grey Tungsten ElectrodeTypical Applications- TIG Weldingatribut:
- To Suit: Type WP17/18/26
- Number of Pieces: 34PCE
- Product Type: Spares Kit
- ESAB TIG Torch Kit (Stang Las Argon)Deskripsi:These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
- Get Star TIG Torch (Stang Las Argon)atribut:
- Voltage Grade: L
- Inert Gas: Argon
- RHINO Set Electrode Holder with Cable (Stang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- ARO Manual Air Control ValveDeskripsi:ARO manual air control valves allow operators to control the airflow to pneumatic systems and equipment.
- AMERICAN TORCH TIP TIG Welding Power Cable (Kabel Las)Deskripsi:These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.atribut:
- UNSPSC: 26121629
- Cable Construction: 1-Piece
- Length (ft): 25
- Process: TIG Welding (GTAW)
- Muraku Carbon Dioxide Regulator (Regulator Las)atribut:
- Code Item: MRK CO2
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
- Diameter Cylinder (mm): 57
- Diameter Pressure (mm): 60 with Rubber Shock
- Body Material: Brass
- Inlet Connection (mm): G5/8-14
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- WELDTEC Ceramic Nozzle (Keramik Las Argon)Deskripsi:Compatible with standard argon torches such as Panasonic and Daihen
- AOTAI MIG Welding Inverter DCatribut:
- Rated Input Capacity (kVA): 12.7
- Rated Input Current (A): 19.3
- Dimensions (mm): 655x324x546
- Duty Cycle (%): '60%@350A at 40°C
- OCV (V): Around 70
- Output Current Range (A): 60-350
- Output Voltage Range (V): 14-40
- Trigger Mode: 2/4T
- Weight (kg): 40
- Weight (lbs): 88.3
- Wire Size (mm): 0.8, 1.0, 1.2
- RHINO Plasma Cutting Torch (Stang Cutting Plasma)Deskripsi:Aksesoris OEM merk RHINO
- Weldcraft TIG Torch SetDeskripsi:Weldcraft Tig Torch WP-17V with Gas Valve Switch, Scun Connection.atribut:
- Cable Length (m): 8
- Type: Scun Connection
- Onehealth Tiang Infusatribut:
- Height (cm): Adjustable between 110 to 200
- Material: Stainless steel
- Number of Hooks: 4 infusion hooks
Daftar Harga stang las argon manual Terbaru October 2026
| RHINO TIG Torch (Stang Las Argon) | Rp429.900 |
| Brother Label Printer PT | Rp499.900 |
| STAHLWERK TIG Torch (Stang Las Argon) | Rp719.900 |
| Daesung TIG Torch Set Nipple Connection | Rp539.900 |
| TEKIRO Bench Vise (Ragum) | Rp719.900 |
| RHINO Inverter MMA Welding Machine (Mesin Las) | Rp1.199.900 |
| Kennedy Spares Kit For WP17/18/26 Tig Torch | Rp1.399.900 |
| ESAB TIG Torch Kit (Stang Las Argon) | Rp6.599.900 |
| Get Star TIG Torch (Stang Las Argon) | Rp719.900 |
| STAHLWERK TIG Torch Single Cable (Stang Las Argon) | Rp769.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20TIG%20Torch%20(Stang%20Las%20Argon)/P102113967-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/STAHLWERK%20TIG%20Torch%20(Stang%20Las%20Argon)/74P103247256-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Daesung%20TIG%20Torch%20Set%20Nipple%20Connection/o7P105444871-1.jpg)
/0iP101004018-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/Kennedy%20Spares%20Kit%20For%20WP17%2F18%2F26%20Tig%20Torch/0vP106302031-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/ESAB%20TIG%20Torch%20Kit%20(Stang%20Las%20Argon)/nnP109499851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Get%20Star%20TIG%20Torch%20(Stang%20Las%20Argon)/18P107152044-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/STAHLWERK%20TIG%20Torch%20Single%20Cable%20(Stang%20Las%20Argon)/7dP103247265-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Stang%20Las)/qeP102113950-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/AMERICAN%20TORCH%20TIP%20TIG%20Welding%20Power%20Cable%20(Kabel%20Las)/0wP109500032-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Carbon%20Dioxide%20Regulator%20(Regulator%20Las)/keP107848734-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/WELDTEC%20Ceramic%20Nozzle%20(Keramik%20Las%20Argon)/9gP110867340-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20MIG%20Welding%20Inverter%20DC/odP105578877-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20Plasma%20Cutting%20Torch%20(Stang%20Cutting%20Plasma)/P102113936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Weldcraft%20TIG%20Torch%20Set/mpP105444817-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/Onehealth%20Tiang%20Infus/65P117488221-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/MultiPro%20TIG%20Torch%20(Stang%20Las%20Argon)/c5P107196437-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)